Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • phi 30-Series Pilot Lights, Round LED Apn1 Form

phi 30-Series Pilot Lights, Round LED Apn1 Form APNE116DNY

by IDEC
5.00 (2)
Item.#
06935975
Mfr.#
APNE116DNY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Yellow
Illumination Classification
LED
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC100/110
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-05 17:11:06
I think that it would be good if parts only need lenses I ordered the whole for lens breakage this time
This review is about item#59868882.
Pilot light during hydraulic pump operation
5
From Japan
On 2017-01-31 21:24:29
Visibility is also good with easy installation in the switch box.
This review is about item#6936447.