Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 30-Series Pilot Lights, Round LED Apn1 Form

phi 30-Series Pilot Lights, Round LED Apn1 Form APNE126DNG

by IDEC
5.00 (3)
Item.#
06936045
Mfr.#
APNE126DNG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Illumination Classification
LED
Lens Color
Green
Working Voltage (V)
AC200/220
Mounting Hole Diameter (phi mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Display of pump control panel
5
From Japan
On 2018-05-09 10:17:46
Very easy to install and wire It is a product that costs less.
This review is about item#59868882.
During machine maintenance
5
From Japan
On 2017-06-05 17:11:06
I think that it would be good if parts only need lenses I ordered the whole for lens breakage this time
This review is about item#59868882.
Pilot light during hydraulic pump operation
5
From Japan
On 2017-01-31 21:24:29
Visibility is also good with easy installation in the switch box.
This review is about item#6936447.