Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 30-Series Pilot Lights, Round 1-Watt Incandescent

phi 30-Series Pilot Lights, Round 1-Watt Incandescent APNE166O

by IDEC
4.50 (2)
Item.#
06936142
Mfr.#
APNE166O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Orange
Illumination Classification
Incandescent (2W)
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC/DC6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for creating a control panel for hobbies
4
From Japan
On 2014-12-04 13:55:18
I am satisfied with the product, but I want you to make it a little cheaper about the price.
This review is about item#32640937.
Conduction confirmation lamp of the unit
5
From Japan
On 2014-04-30 10:24:39
Since the thing which was originally attached was aging, it exchanged. There is no problem in particular
This review is about item#06936535.