Buy more than* S$200* and get FREE SHIPPING

  • phi 30-Series Pilot Lights, Round 1-Watt Incandescent

phi 30-Series Pilot Lights, Round 1-Watt Incandescent APNE166R

by IDEC
4.50 (2)
Item.#
06936151
Mfr.#
APNE166R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Red
Illumination Classification
Incandescent (2W)
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC/DC6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use the control panel production of hobby
4
From Japan
On 2014-12-04 13:55:18
I am satisfied about the product, but I want you to a little more inexpensive for the price.
This review is about item#32640937.
Unit electrification verification lamp
5
From Japan
On 2014-04-30 10:24:39
What was originally attached was exchanged because it is aging. There is no problem in particular
This review is about item#06936535.