Buy more than* S$200* and get FREE SHIPPING

  • phi 30-Series Pilot Lights, Round LED Apn1 Form

phi 30-Series Pilot Lights, Round LED Apn1 Form APN116DNA

by IDEC
5.00 (2)
Item.#
06936221
Mfr.#
APN116DNA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shape
Round shape
Material (ring)
Metal made (chromium plating)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 - 80
Working Voltage (V)
AC100/110
Lens Color
invar
Ambient Humidity
45-85%RH (however, no condensation)
Series
APN series
Bracket
BA9S
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Illumination Classification
LED
Lens Shape
Round shape
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-05 17:11:06
I think that it would be good if parts only need lenses I ordered the whole for lens breakage this time
This review is about item#59868882.
Pilot light during hydraulic pump operation
5
From Japan
On 2017-01-31 21:24:29
Visibility is also good with easy installation in the switch box.
This review is about item#6936447.