Buy more than* S$200* and get FREE SHIPPING

  • phi 30-Series Pilot Lights, Round LED Apn1 Form
  • phi 30-Series Pilot Lights, Round LED Apn1 Form
  • phi 30-Series Pilot Lights, Round LED Apn1 Form

phi 30-Series Pilot Lights, Round LED Apn1 Form APN122DNG

by IDEC
5.00 (2)
Item.#
06936431
Mfr.#
APN122DNG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Shape
Round shape
Shape
Round shape
Material (ring)
Metal made (chromium plating)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 - 80
Working Voltage (V)
AC/DC24
Ambient Humidity
45-85%RH (however, no condensation)
Lens Color
Green
Series
APN series
Bracket
BA9S
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Illumination Classification
LED
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-05 17:11:06
I think that it would be good if parts only need lenses I ordered the whole for lens breakage this time
This review is about item#59868882.
Pilot light during hydraulic pump operation
5
From Japan
On 2017-01-31 21:24:29
Visibility is also good with easy installation in the switch box.
This review is about item#6936447.