Buy more than* S$200* and get FREE SHIPPING

  • phi 30-Series Pilot Lights, Round LED Apn1 Form
  • phi 30-Series Pilot Lights, Round LED Apn1 Form
  • phi 30-Series Pilot Lights, Round LED Apn1 Form

phi 30-Series Pilot Lights, Round LED Apn1 Form APN126DNY

by IDEC
5.00 (1)
Item.#
06936526
Mfr.#
APN126DNY
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Yellow
Series
APN series
Bracket
BA9S
Operating Ambient Temperature (deg C)
-25-50 (however, no freeze)
Illumination Classification
LED
Lens Shape
Round shape
Ambient Humidity
45-85%RH (however, no condensation)
Shape
Round shape
Material (ring)
Metal (chromium plating)
Mounting Hole Diameter (phi mm)
30
Storage Temperature (DegreeC)
-40 - 80
Working Voltage (V)
AC200/220
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-5-1)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pilot lamp in the hydraulic pump operation
5
From Japan
On 2017-01-31 21:24:29
Visibility in the mounting easy size to the switch box is also good.
This review is about item#6936447.