Buy more than* S$200* and get FREE SHIPPING

  • phi 30-Series Pilot Lights, Round 1-Watt Incandescent
  • phi 30-Series Pilot Lights, Round 1-Watt Incandescent
  • phi 30-Series Pilot Lights, Round 1-Watt Incandescent

phi 30-Series Pilot Lights, Round 1-Watt Incandescent APN126G

by IDEC
4.50 (2)
Item.#
06936535
Mfr.#
APN126G
Package Qty.
1PC
Ship pack of
1
14.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Round shape
Bracket
BA9S
Illumination Classification
fervent heat lamp (1W)
Lens Shape
Round type (dome shape) (phi24)
Standard
UL Standard (file No.E68961) CSA standard (file No. LR21451)EN standard (EN60947-5-1)
Material (ring)
Metal made (chromium plating)
Mounting Hole Diameter (phi mm)
30
Working Voltage (V)
AC200/220
Lens Color
Green
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for creating a control panel for hobbies
4
From Japan
On 2014-12-04 13:55:18
I am satisfied with the product, but I want you to make it a little cheaper about the price.
This review is about item#32640937.
Conduction confirmation lamp of the unit
5
From Japan
On 2014-04-30 10:24:39
Since the thing which was originally attached was aging, it exchanged. There is no problem in particular
This review is about item#06936535.