Buy more than* S$200* and get FREE SHIPPING

  • UP SERIES LED COMPACT DISPLAY LIGHT Φ 7 (ROUND shape; FLAT-SHAPED RESISTOR.)

UP SERIES LED COMPACT DISPLAY LIGHT Φ 7 (ROUND shape; FLAT-SHAPED RESISTOR.) UP7-2477GPN10

by IDEC
4.00 (1)
Item.#
06937034
Mfr.#
UP7-2477GPN10
Package Qty.
1Box(10PC)
Ship pack of
1
39.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
7
Working Voltage (V)
DC24+/-10%
Compatible Panel Thickness (mm)
0.6 - 6
Luminescent Color
Green
Protection Structure
IP40
Shape
fillister formed
Rated Current (mA)
15
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As motorcycle pilot lamp
4
From Japan
On 2015-11-06 11:23:23
Brightness is satisfactory, I have the feeling that can be seen if you look. Nut size of fixing feel like good, even on the other one size. But it would certainly be better if you want to adjacent small Because it's status quo size is larger of the spring washer If you try to use pliers such a place can not be used is a spanner It was affliction will grab the washer instead of the nut. Of course spanner is not if the problem Bonus points. I am satisfied overall. After that I want blue light.
This review is about item#60505401.