Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • UP SERIES LED COMPACT DISPLAY LIGHT Φ 7 (ROUND shape; FLAT-SHAPED RESISTOR.)
  • UP SERIES LED COMPACT DISPLAY LIGHT Φ 7 (ROUND shape; FLAT-SHAPED RESISTOR.)
  • UP SERIES LED COMPACT DISPLAY LIGHT Φ 7 (ROUND shape; FLAT-SHAPED RESISTOR.)

UP SERIES LED COMPACT DISPLAY LIGHT Φ 7 (ROUND shape; FLAT-SHAPED RESISTOR.) UP7-2477RPN10

by IDEC
4.50 (2)
Item.#
06937043
Mfr.#
UP7-2477RPN10
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
7
Shape
Fillister-head
Rated Current (mA)
15
Working Voltage (V)
DC24+/-10%
Protection Structure
IP40
Compatible Panel Thickness (mm)
0.6 - 6
Luminescent Color
Red
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-04-05 21:36:53
I bought it for the indicator light of the turn indicator. I would like to see a scene when I get wet in the rain.
This review is about item#60505347.
As a pilot lamp of a motorcycle
4
From Japan
On 2015-11-06 11:23:23
The brightness is satisfactory, is it a feeling that it seems to understand? I feel that the nut size for fixing can be used on one size anymore. Indeed it would be better if you are adjacent, but if it is the current size the spring washer is bigger so trying to use pliers with a spanner is difficult to grasp the washer instead of the nut. Of course, there is no problem if a spanner can be used. I am totally satisfied. I also want a blue light.
This review is about item#60505401.