Buy more than* S$200* and get FREE SHIPPING

  • UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor
  • UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor
  • UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor

UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor UP7-2479R

by IDEC
4.67 (3)
Item.#
06937077
Mfr.#
UP7-2479R
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Panel Thickness (mm)
0.6 - 6
Storage Temperature Range (degree c)
-25 to+80 (however, no freeze)
Operating Ambient Temperature (deg C)
-20 to +55 (however, don't freeze over)
Working Voltage (V)
DC24+/-10%
Shape
Hood type
Rated Current (mA)
15
Mounting Hole Diameter (phi mm)
7
Luminescent Color
Red
Protection Structure
IP40
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
5
From Japan
On 2017-01-17 18:45:25
I attached the wiring of my choice and attached. It was compact and light was exactly good feeling.
This review is about item#60505566.
Motorcycle indicator
5
From Japan
On 2016-08-21 16:44:07
I think that it is cheap. It is more convenient if there are other colors (such as blue).
This review is about item#60505566.
Display panel
4
From Japan
On 2014-10-25 20:11:09
I often use IDEC for work pattern display panel. It is an analog tick but because it is an LED, there is no need to worry about running out of the lamp, so 12V power can be shared without clogging the power supply for the LED. The size is small but easy to recognize, making it ideal for making retrotic panels.
This review is about item#60505566.