Buy more than* S$200* and get FREE SHIPPING

  • UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor
  • UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor
  • UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor

UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor UP7-2479RPN10

by IDEC
4.67 (3)
Item.#
06937086
Mfr.#
UP7-2479RPN10
Package Qty.
1Box(10PC)
Ship pack of
1
39.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Structure
IP40
Compatible Panel Thickness (mm)
0.6 - 6
Storage Temperature Range (degree c)
-25 to+80 (however, no freeze)
Operating Ambient Temperature (deg C)
-20 to +55 (however, don't freeze over)
Working Voltage (V)
DC24+/-10%
Shape
Hood type
Rated Current (mA)
15
Mounting Hole Diameter (phi mm)
7
Luminescent Color
Red
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for maintenance of the bike
5
From Japan
On 2017-01-17 18:45:25
With the wiring of taste on your own, did the installation. Light was also just a good feeling in the compact.
This review is about item#60505566.
Bike indicator of
5
From Japan
On 2016-08-21 16:44:07
I think that good cheap. More convenient if there are other colors (blue, etc.).
This review is about item#60505566.
Display panel
4
From Japan
On 2014-10-25 20:11:09
We often use the IDEC in the work pattern display panel. Analog Chick, but there is no fear of the LED so lamp-out, Since the 12V power can be shared without clogging the power supply for the LED is useful. Size is easy to but a small recognition, is ideal for making retro chic panel.
This review is about item#60505566.