Buy more than* S$200* and get FREE SHIPPING

  • UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor
  • UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor
  • UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor

UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor UP8-2489G

by IDEC
5.00 (1)
Item.#
06937296
Mfr.#
UP8-2489G
Package Qty.
1PC
Ship pack of
1
4.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
LED will be damaged when the resistance for current restriction is not connected in series by external.
Protection Structure
IP40
Working Voltage (V)
DC24+/-10%
Mounting Hole Diameter (phi mm)
8
Luminescent Color
Green
Shape
Hood type (resistance built-in)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing damaged parts
5
From Japan
On 2017-07-22 19:20:08
Because the plastic thing broke, I bought it for replacement.
This review is about item#6937296.