Buy more than* S$200* and get FREE SHIPPING

  • UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor
  • UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor
  • UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor

UP Series LED Miniature Lamp phi 8, Hood-Shaped Resistor UP8-2489GPN10

by IDEC
Item.#
06937305
Mfr.#
UP8-2489GPN10
Package Qty.
1Box(10PC)
Ship pack of
1
39.52 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
LED will be damaged when the resistance for current restriction is not connected in series by external.
Protection Structure
IP40
Working Voltage (V)
DC24+/-10%
Mounting Hole Diameter (phi mm)
8
Luminescent Color
Green