Buy more than* S$200* and get FREE SHIPPING

  • NRF Series Circuit Protector

NRF Series Circuit Protector NRF110-0.3A

by IDEC
4.75 (8)
Item.#
06937375
Mfr.#
NRF110-0.3A
Package Qty.
1PC
Ship pack of
1
11.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Using Circuit Voltage
DC32V,AC250V
Cover Color
Black
Auxiliary Contacts
Nothing
Rated Voltage (V)
DC32,AC250
Weight (g)
About 15
Protection System
Thermally activated tripping system
Rated Breaking Capacity (A)
1.8
Rated Current (A)
0.3
Number of Poles
1 pole
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
It is using the electrical circuit.
5
From Japan
On 2016-08-15 00:48:10
I am happy to be purchased cheaper than other stores.
This review is about item#06937402.
Buff applied to the use of the order to give the gloss after the floor wax end
5
From Japan
On 2016-07-24 22:05:51
Several hundreds of thousand to machinery was also a state year is that is can not be ordered in a place that purchase always and old, but is now possible to exchange to operate the circuit protector Thanks to you had you early response. Thank you. Thank you very much.
This review is about item#06937411.
During production safety measures using the AC operation equipment
5
From Japan
On 2016-06-30 12:09:56
Since the fuse BOX almost the same shape We were able to put in a small switch in the BOX. It is a useful part.
This review is about item#60396594.
Charger
5
From Japan
On 2016-04-15 16:10:00
I have been using for three years to connect the charger and battery, is up and running without any problems.
This review is about item#06937411.
For the protection of the electrical circuit
5
From Japan
On 2015-06-29 21:22:41
We use in the repeat. It is very convenient because it is not necessary to replace as fuse. It is good to spread a little more short and scope. In the replacement of the fuse holder, there are times when the depth can not be taken. I want to use in the future because the capacity of the type often.
This review is about item#06937393.
Replacement of the existing tube fuse for the folder
5
From Japan
On 2015-04-15 18:31:14
So work is easy because the size that can be directly replaced with a tube fuse for the folder, Moreover, it is very handy also eliminates the need for inventory labor of fuse replacement.
This review is about item#60395632.
For exchange
3
From Japan
On 2014-04-02 07:24:46
Unfortunately because of the exchange before the bet size is thought that the same was a little different
This review is about item#06937402.
Overcurrent protection of the electrical circuit of the control panel
5
From Japan
On 2013-04-16 21:47:26
Easy to use almost the same dimensions as the fuse holder of the glass tube. Easy to understand because if you trip button pops out. Mounting of the wire is also the margin required for the depth is a little disappointing and include the bend portion of the wire because it is 250 Faston tab. Many variations of the current capacity, we want to use in the future because the replacement of the fuse is also unnecessary and convenient.
This review is about item#06937445.