Buy more than* S$200* and get FREE SHIPPING

  • Taper pin reamer
  • Taper pin reamer
  • Taper pin reamer

Taper pin reamer TPR012

4.20 (5)
Item.#
06937497
Mfr.#
TPR012
Package Qty.
1PC
Ship pack of
1
40.32 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
32
Taper
1/50
Point Angle (Degree)
45
Material
MCO (cobalt high speed steel)
Standard Length a (mm)
5
Blade Diameter D1 (mm)
1.2
Shank Diameter d (phi mm)
2
Overall Length L (mm)
50
Number of Blades
4
Point Diameter
45 °
Wide Diameter D2 (mm)
1.74
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Adjust fitting hole
5
From Japan
On 2017-01-15 13:06:49
Although it is not the original usage, it is used to adjust fitting holes. very convenient.
This review is about item#6937603.
Metal Processing
3
From Japan
On 2016-05-31 14:35:02
Especially not possible nor impossible
This review is about item#06937621.
Reamer for work
5
From Japan
On 2015-09-07 22:00:35
Used when doing reamer work by hand. A beautiful clean hole was made. It is the limit if S45C degree is done by hand, but if it is hardness up to S45C it will be beautiful finished.
This review is about item#06937664.
I pierce the bamboo with holes and adjust the fits according to the actual thing on the shaft
3
From Japan
On 2015-06-23 17:54:58
I use a handle for tapping, but since the finger of the right hand hangs on the large diameter side of the blade, I use the tape with a scratched blade. Can you lengthen the length of the part without the blade? Is it? Is it?
This review is about item#06937621.
In order to make a hole in the paper, I make a cylindrical thin tool like a punch. It is used to smooth the inside by tapering it.
5
From Japan
On 2009-09-01 23:50:45
I think that there is a taper reamer from 0.4 more thinly.
This review is about item#06937454.