Buy more than* S$200* and get FREE SHIPPING

  • Taper pin reamer
  • Taper pin reamer
  • Taper pin reamer

Taper pin reamer TPR090

4.20 (5)
Item.#
06937655
Mfr.#
TPR090
Package Qty.
1PC
Ship pack of
1
95.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
12
Overall Length L (mm)
190
Number of Blades
6
Material
MCO (cobalt high speed steel)
Wide Diameter D2 (mm)
12
Blade Length l (mm)
155
Taper
1/50
Point Angle (Degree)
45
TRUSCO Part Number
101-9643
Standard Length a (mm)
5
Blade Diameter D1 (mm)
9
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Adjustment of the fitting hole
5
From Japan
On 2017-01-15 13:06:49
Not the original use, but it is used to adjust the holes fit. very convenient.
This review is about item#6937603.
Metal processing
3
From Japan
On 2016-05-31 14:35:02
None in particular impossible without also acceptable
This review is about item#06937621.
The reamer work
5
From Japan
On 2015-09-07 22:00:35
Used to the reamer work by hand. Accurately a beautiful hole was bored. About S45C is the limit if do by hand, but you finish to clean if the hardness of up to S45C.
This review is about item#06937664.
Is adjusted fit in kind aligned with the axis of a hole in the Kiri in bamboo
3
From Japan
On 2015-06-23 17:54:58
While using the handle for the tap, the fingers of your right hand is for applied to the large diameter side of the blade, are used by the Kaga to the blade with tape. Or you can not increase the length of the no blade of the knife? ? ?
This review is about item#06937621.
To make a hole in the paper, we make a thin tool of cylindrical as punch. Shaved the inside to taper has been used to smooth.
5
From Japan
On 2009-09-01 23:50:45
I think if there is a tapered reamer from the more narrow 0.4.
This review is about item#06937454.