Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR012

4.69 (13)
Item.#
06937987
Mfr.#
HR012
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
MCO (cobalt high-speed steel)
Blade Length l1 (mm)
25
Blade Diameter D (phi mm)
1.2
Number of Blades
4
Shank Length l2 (mm)
15
Shank Diameter d (phi mm)
2
Overall Length L (mm)
45
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2017-08-30 17:04:28
There is no need to search for the shop selling, it can be purchased online and it is saved.
This review is about item#6938093.
Finishing when opening the hole through which the shaft passes in model work
5
From Japan
On 2017-05-13 00:55:14
Sharpness is good for price. For models, we mainly use brass material and it is not frequently used, so high-grade titanium coating is not necessary.
This review is about item#06938066.
Golf club assembly work
5
From Japan
On 2017-05-01 14:57:19
It is smooth, can be used and is ideal for polishing. I also want to purchase next time.
This review is about item#6938757.
I use it to raise the stainless steel
5
From Japan
On 2017-02-22 04:29:44
I am satisfied with the finished surface is satisfactory, but I hope that the hand is attached so that cutting resistance will not be a little more
This review is about item#6938346.
Finishing of spacers
5
From Japan
On 2017-02-11 17:29:40
Although it was used for the finish processing of the spacer, the system can be used well and stable.
This review is about item#6938897.
I use it to raise the stainless steel
5
From Japan
On 2017-01-05 16:48:30
The finished surface is also clean and the straightness is not bad like a broach reamer
This review is about item#6938355.
Finish machine parts.
5
From Japan
On 2016-08-24 16:44:56
Easy to use. The form of the delivery date is fast.
This review is about item#6938084.
Finishing inside the cylinder of the model engine
5
From Japan
On 2016-07-31 00:16:00
High accuracy and finish can be beautiful
This review is about item#06939161.
Assembling work of the golf club
5
From Japan
On 2015-09-03 14:47:06
Because it is high precision, it is safe.
This review is about item#06938793.
Machining
5
From Japan
On 2014-11-10 08:41:16
Accuracy is no problem Easily do not lose
This review is about item#06938495.