Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR028

4.50 (8)
Item.#
06938145
Mfr.#
HR028
Package Qty.
1PC
Ship pack of
1
31.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Blade Length l1 (mm)
35
Blade Diameter D (phi mm)
2.8
Number of Blades
4
Shank Length l2 (mm)
23
Shank Diameter d (phi mm)
3.0
Overall Length L (mm)
65
Material
MCO (cobalt high speed steel)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
I use a stainless steel finishing
5
From Japan
On 2017-01-05 16:48:30
Is not bad straightness as finished surface is also a beautiful brooch reamer
This review is about item#6938355.
Finish of the mechanical parts.
5
From Japan
On 2016-08-24 16:44:56
Usability is good. Aspect of the delivery date is earlier.
This review is about item#6938084.
Cylinder internal finishing of the model engine
5
From Japan
On 2016-07-31 00:16:00
Accuracy is high finish can be beautiful
This review is about item#06939161.
Golf Club of assembly work
5
From Japan
On 2015-09-03 14:47:06
Peace of mind because of the high degree of accuracy.
This review is about item#06938793.
Machining
5
From Japan
On 2014-11-10 08:41:16
Accuracy does not make or missing easy no problem
This review is about item#06938495.
To broaden the hosel hole of a golf club
5
From Japan
On 2014-07-08 21:25:46
9.1mm, 9.2mm, and 9.4mm purchase. The following are plans to purchase a 9.3mm.
This review is about item#06938784.
Of precision machinery assembly
1
From Japan
On 2012-05-15 11:22:36
Extremely disappointed to see the sent cutting edge! ... I have been spilled blade! ! It is was good, which had been bought this if MONOTARO brand cheap reamer
This review is about item#06938267.
Adjustment of the mounting hole of the quick-release rear axle shaft of the Swedish-made wheelchair.
5
From Japan
On 2008-03-19 02:37:05
Very nice. Why I think that it did not buy more soon.
This review is about item#06939134.