Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR042

4.69 (13)
Item.#
06938285
Mfr.#
HR042
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length l1 (mm)
40
Blade Diameter D (phi mm)
4.2
Number of Blades
6
Shank Length l2 (mm)
30
Shank Diameter d (phi mm)
4.0
Overall Length L (mm)
80
Material
MCO (cobalt high-speed steel)