The reviews are automatic translation.
Repair
From Japan
On 2017-08-30 17:04:28
There is no need to search for the shop selling, it can be purchased online and it is saved.
Finishing when opening the hole through which the shaft passes in model work
From Japan
On 2017-05-13 00:55:14
Sharpness is good for price. For models, we mainly use brass material and it is not frequently used, so high-grade titanium coating is not necessary.
Golf club assembly work
From Japan
On 2017-05-01 14:57:19
It is smooth, can be used and is ideal for polishing. I also want to purchase next time.
I use it to raise the stainless steel
From Japan
On 2017-02-22 04:29:44
I am satisfied with the finished surface is satisfactory, but I hope that the hand is attached so that cutting resistance will not be a little more
Finishing of spacers
From Japan
On 2017-02-11 17:29:40
Although it was used for the finish processing of the spacer, the system can be used well and stable.
I use it to raise the stainless steel
From Japan
On 2017-01-05 16:48:30
The finished surface is also clean and the straightness is not bad like a broach reamer
Finish machine parts.
From Japan
On 2016-08-24 16:44:56
Easy to use. The form of the delivery date is fast.
Finishing inside the cylinder of the model engine
From Japan
On 2016-07-31 00:16:00
High accuracy and finish can be beautiful
Assembling work of the golf club
From Japan
On 2015-09-03 14:47:06
Because it is high precision, it is safe.
Machining
From Japan
On 2014-11-10 08:41:16
Accuracy is no problem Easily do not lose