Buy more than* S$200* and get FREE SHIPPING

  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling

Polyester Sling PS-2510

4.20 (135)
Item.#
06940403
Mfr.#
PS-2510
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
25
Impeller Eye Measurement (mm)
about 90
Breaking Load (kN)
45
Working Load (kg)
760
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight, With articles that had corners, please use reinforced padding For working loads that are hanging straight
Color
Blue
Working Load [kN]
7.6
Breaking Load (kg)
4500
Belt Length (m)
1
Customer Reviews
5 star 74
4 star 30
3 star 20
2 star 6
1 star 5
Review Rating: 4.20
135 Customer Reviews
The reviews are automatic translation.
Movement of agricultural items
4
From Japan
On 2018-01-11 15:45:13
I will feel agricultural items when moving to the second floor of the barn. It is cheap and saved.
This review is about item#6940403.
For maintenance of motorcycle
5
From Japan
On 2017-12-23 00:15:45
I used it to hoist the frame with maintenance of the bike. The price was also cheap and easy to use.
This review is about item#06940403.
Temporary material Unic work
5
From Japan
On 2017-12-04 15:44:19
It is soft and very easy to use. Right, but firm, very good
This review is about item#7320083.
Load hoisting of trucks, tightening of trucks
5
From Japan
On 2017-11-30 20:29:30
It has become firmly made for the price. It can also be used to extend the lever block in this case.
This review is about item#6940421.
Pick up luggage
4
From Japan
On 2017-11-18 19:36:48
You do not have to scratch the things you hang. Will it be durable after that?
This review is about item#7320101.
Lifting a package
5
From Japan
On 2017-10-17 11:53:53
For the price it is solidly made, it seems to be used with confidence.
This review is about item#6940421.
When lifting a wheelchair on the car
4
From Japan
On 2017-10-10 14:21:19
I felt it was a product that was easy to use with flexibility and high usability, despite the high strength of the setting. In my application I want a sling to pass through a small gap, I want more flexibility and suppleness if I want a greed. This product is enough if you just simply lift the object.
This review is about item#6940412.
4 rings for union cars
3
From Japan
On 2017-10-09 22:16:20
Although there is an appearance private brand feeling, I think that there is no problem with regard to use.
This review is about item#7320117.
Car tow
4
From Japan
On 2017-10-06 23:40:50
I searched for items that can withstand the same load at various stores, but it is cheapest and seems to be easy to use. It will be useful in the future as it will not be scratched.
This review is about item#7320153.
It's time to hang a pipe
5
From Japan
On 2017-09-12 16:10:02
It is perfect if it is about SGP 150 A. The rest is skin conditioning (technical term) at the work site, but perhaps you probably know that ·
This review is about item#6940403.