Buy more than* S$200* and get FREE SHIPPING

  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling

Polyester Sling PS-2515

4.18 (131)
Item.#
06940412
Mfr.#
PS-2515
Package Qty.
1PC
Ship pack of
1
17.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load [kN]
7.6
Breaking Load (kg)
4500
Belt Length (m)
1.5
Color
Blue
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight, With articles that had corners, please use reinforced padding For working loads that are hanging straight
Breaking Load (kN)
45
Working Load (kg)
760
Belt Width (mm)
25
Impeller Eye Measurement (mm)
Approx. 90
Customer Reviews
5 star 71
4 star 29
3 star 20
2 star 6
1 star 5
Review Rating: 4.18
131 Customer Reviews
The reviews are automatic translation.
Pick up luggage
4
From Japan
On 2017-11-18 19:36:48
You do not have to scratch the things you hang. Will it be durable after that?
This review is about item#7320101.
Lifting a package
5
From Japan
On 2017-10-17 11:53:53
For the price it is solidly made, it seems to be used with confidence.
This review is about item#6940421.
When lifting a wheelchair on the car
4
From Japan
On 2017-10-10 14:21:19
I felt it was a product that was easy to use with flexibility and high usability, despite the high strength of the setting. In my application I want a sling to pass through a small gap, I want more flexibility and suppleness if I want a greed. This product is enough if you just simply lift the object.
This review is about item#6940412.
4 rings for union cars
3
From Japan
On 2017-10-09 22:16:20
Although there is an appearance private brand feeling, I think that there is no problem with regard to use.
This review is about item#7320117.
Car tow
4
From Japan
On 2017-10-06 23:40:50
I searched for items that can withstand the same load at various stores, but it is cheapest and seems to be easy to use. It will be useful in the future as it will not be scratched.
This review is about item#7320153.
It's time to hang a pipe
5
From Japan
On 2017-09-12 16:10:02
It is perfect if it is about SGP 150 A. The rest is skin conditioning (technical term) at the work site, but perhaps you probably know that ·
This review is about item#6940403.
Lifting machine parts
5
From Japan
On 2017-08-17 16:28:13
This is enough if you lift light parts. The price is also cheap and it is saved.
This review is about item#6940403.
Slinging
4
From Japan
On 2017-06-23 14:50:34
It's cheap! I do not feel the quality is largely short, so it is recommended because it can be used normally.
This review is about item#7320083.
Slinging
5
From Japan
On 2017-06-20 13:49:52
It is easy to use width and strength seems to be no problem. Because it is a consumable item, something cheap is more helpful than anything else.
This review is about item#7320126.
Air conditioner delivery
3
From Japan
On 2017-06-17 14:33:00
The other day I bought two Maruzen fabrics on this site but I lost one in the field. This time I tried to purchase a monotaro made additionally. The normal price is about 160 yen difference, but the difference of goods is clear. The band is as long as 20 mm, thin, sewing thread is thin, sewing of the reinforcing cover of the ring part is also one row (2 rows made by Maruzen). Even though nominal loading is Maruzen 500 kg, Monotaros ring is 760 kg? If it is 160 yen difference, it is safe and secure made by Maruzen.
This review is about item#6940403.