Buy more than* S$200* and get FREE SHIPPING

  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black

Standard Set of Color Dyed Black SC 0305C

4.72 (25)
Item.#
06940561
Mfr.#
SC 0305C
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Inner Diameter B H8 (mm)
3
Set Screw
M3x3
Accessories
Stopper screw (1)
Chamfer Diameter d1 (mm)
-
Width L (mm)
5(+/-0.1)
Outside Diameter D (phi mm)
7(+/-0.1)
Surface Processing
Blackening (alkali coloring finishing)
Customer Reviews
5 star 23
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Securing the shaft ring
5
From Japan
On 2017-12-04 11:28:11
Four years have passed, but there is no rust and it is in use. It is perfect for maintenance of equipment.
This review is about item#6940726.
As a machine part
2
From Japan
On 2017-10-30 11:51:47
I bought this product with 16 mm inner diameter to use for a shaft with a diameter of 16 mm but it was 15.9 mm when measuring the inner diameter with a digital calipers without entering the shaft. There was a notation of width tolerance ± 0.1, but there was not such a notation of inner dimension. Since it can not be helped, it was used with the inside diameter enlarged with a file. It would be nice to have accurate dimensional accuracy.
This review is about item#6940902.
Securing the shaft
5
From Japan
On 2017-07-02 15:25:42
It is saved because various parts can be bought in bulk.
This review is about item#6940726.
Machine maintenance
5
From Japan
On 2017-05-20 07:39:31
Although it is not an original use method, I bought it as a jig for press fitting of a bearing. Making is solid.
This review is about item#06940787.
Cardboard feed machine
5
From Japan
On 2017-01-21 17:03:45
We use it to fix the chassis of cardboard feeding wheel. It does not move with fixed lock screw and there is no problem.
This review is about item#6940796.
Pulley swap
5
From Japan
On 2016-12-23 19:42:20
I purchased it for pulley's spacer. Size was saved by Don Pischa.
This review is about item#6940744.
Securing the shaft
1
From Japan
On 2016-12-19 10:11:46
The inner diameter was 34.90 mm compared to the nominal 35 mm, it turned to re-use the inner side. It is very troublesome to shift to the smaller inner diameter.
This review is about item#6941112.
ATV buggy
5
From Japan
On 2016-05-17 14:46:00
Used to fix the rear wheel shaft of the buggy.
This review is about item#06941042.
Minimi 's cokleep stopper
5
From Japan
On 2015-11-03 15:34:29
I stopped in front of the feed cover.
This review is about item#06940561.
Production of heavy equipment bucket around pins
5
From Japan
On 2015-11-02 14:49:02
This product is always purchased by size difference, but it is very handy because it is produced without insanity.
This review is about item#06941112.