Buy more than* S$200* and get FREE SHIPPING

  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black

Standard Set of Color Dyed Black SC 0405C

4.72 (25)
SC 0405C
Package Qty.
Ship pack of
1.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter B H8 (mm)
Set Screw
Stopper screw (1)
Chamfer Diameter d1 (mm)
Width L (mm)
Outside Diameter D (phi mm)
Surface Processing
Blackening (alkali coloring finishing)
Customer Reviews
5 star 23
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Securing the shaft ring
From Japan
On 2017-12-04 11:28:11
Four years have passed, but there is no rust and it is in use. It is perfect for maintenance of equipment.
This review is about item#6940726.
As a machine part
From Japan
On 2017-10-30 11:51:47
I bought this product with 16 mm inner diameter to use for a shaft with a diameter of 16 mm but it was 15.9 mm when measuring the inner diameter with a digital calipers without entering the shaft. There was a notation of width tolerance ± 0.1, but there was not such a notation of inner dimension. Since it can not be helped, it was used with the inside diameter enlarged with a file. It would be nice to have accurate dimensional accuracy.
This review is about item#6940902.
Securing the shaft
From Japan
On 2017-07-02 15:25:42
It is saved because various parts can be bought in bulk.
This review is about item#6940726.
Machine maintenance
From Japan
On 2017-05-20 07:39:31
Although it is not an original use method, I bought it as a jig for press fitting of a bearing. Making is solid.
This review is about item#06940787.
Cardboard feed machine
From Japan
On 2017-01-21 17:03:45
We use it to fix the chassis of cardboard feeding wheel. It does not move with fixed lock screw and there is no problem.
This review is about item#6940796.
Pulley swap
From Japan
On 2016-12-23 19:42:20
I purchased it for pulley's spacer. Size was saved by Don Pischa.
This review is about item#6940744.
Securing the shaft
From Japan
On 2016-12-19 10:11:46
The inner diameter was 34.90 mm compared to the nominal 35 mm, it turned to re-use the inner side. It is very troublesome to shift to the smaller inner diameter.
This review is about item#6941112.
ATV buggy
From Japan
On 2016-05-17 14:46:00
Used to fix the rear wheel shaft of the buggy.
This review is about item#06941042.
Minimi 's cokleep stopper
From Japan
On 2015-11-03 15:34:29
I stopped in front of the feed cover.
This review is about item#06940561.
Production of heavy equipment bucket around pins
From Japan
On 2015-11-02 14:49:02
This product is always purchased by size difference, but it is very handy because it is produced without insanity.
This review is about item#06941112.