Buy more than* S$200* and get FREE SHIPPING

  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black

Standard Set of Color Dyed Black SC 0810C

4.83 (23)
Item.#
06940735
Mfr.#
SC 0810C
Package Qty.
1PC
Ship pack of
1
1.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Width L (mm)
10(+/-0.1)
Outside Diameter D (phi mm)
18(+/-0.1)
Chamfer Diameter d1 (mm)
13
Inner Diameter B H8 (mm)
8
Set Screw
M4x4
Accessories
2 stopper screws
Surface Processing
Blackening (alkali coloring finishing)
Customer Reviews
5 star 22
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.83
23 Customer Reviews
The reviews are automatic translation.
Securing the shaft
5
From Japan
On 2017-07-02 15:25:42
It is saved because various parts can be bought in bulk.
This review is about item#6940726.
Machine maintenance
5
From Japan
On 2017-05-20 07:39:31
Although it is not an original use method, I bought it as a jig for press fitting of a bearing. Making is solid.
This review is about item#06940787.
Cardboard feed machine
5
From Japan
On 2017-01-21 17:03:45
We use it to fix the chassis of cardboard feeding wheel. It does not move with fixed lock screw and there is no problem.
This review is about item#6940796.
Pulley swap
5
From Japan
On 2016-12-23 19:42:20
I purchased it for pulley's spacer. Size was saved by Don Pischa.
This review is about item#6940744.
Securing the shaft
1
From Japan
On 2016-12-19 10:11:46
The inner diameter was 34.90 mm compared to the nominal 35 mm, it turned to re-use the inner side. It is very troublesome to shift to the smaller inner diameter.
This review is about item#6941112.
ATV buggy
5
From Japan
On 2016-05-17 14:46:00
Used to fix the rear wheel shaft of the buggy.
This review is about item#06941042.
Minimi 's cokleep stopper
5
From Japan
On 2015-11-03 15:34:29
I stopped in front of the feed cover.
This review is about item#06940561.
Production of heavy equipment bucket around pins
5
From Japan
On 2015-11-02 14:49:02
This product is always purchased by size difference, but it is very handy because it is produced without insanity.
This review is about item#06941112.
Farm equipment
5
From Japan
On 2015-10-25 19:15:26
Very good.
This review is about item#06941173.
As the color of Bush
5
From Japan
On 2015-09-06 16:27:56
It is very handy because it is almost not out of dimensions.
This review is about item#06941191.