Buy more than* S$200* and get FREE SHIPPING

  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black

Standard Set of Color Dyed Black SC 2015C

4.81 (21)
Item.#
06941006
Mfr.#
SC 2015C
Package Qty.
1PC
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Set Screw
M6x6
Accessories
2 stopper screws
Inner Diameter B H8 (mm)
20
Width L (mm)
15(+/-0.1)
Outside Diameter D (phi mm)
32(+/-0.1)
Chamfer Diameter d1 (mm)
29
Surface Processing
Blackening (alkali coloring finishing)
Customer Reviews
5 star 20
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.81
21 Customer Reviews
The reviews are automatic translation.
Cardboard machine feed
5
From Japan
On 2017-01-21 17:03:45
It is using the bearing shaft fixing of cardboard feed wheel. Is no problem without moving at a fixed lock screw.
This review is about item#6940796.
Pulley exchange
5
From Japan
On 2016-12-23 19:42:20
I bought looking for spacer pulley. Size was saved in on the button.
This review is about item#6940744.
Fixed axis
1
From Japan
On 2016-12-19 10:11:46
An inner diameter of 34.90 mm for a nominal 35 mm, was to end up using again scraping the inside. The displaced toward the inner diameter is small, troubled very much.
This review is about item#6941112.
ATV buggy
5
From Japan
On 2016-05-17 14:46:00
Used to secure the shaft of the rear wheel of the buggy.
This review is about item#06941042.
Kokireba stop of Minimi
5
From Japan
On 2015-11-03 15:34:29
It stopped short of caught in the feed cover.
This review is about item#06940561.
Pin around the production of heavy equipment bucket
5
From Japan
On 2015-11-02 14:49:02
This product has been purchased always in the size difference, we are very handy because are produced an inch of deviation without.
This review is about item#06941112.
Farm equipment
5
From Japan
On 2015-10-25 19:15:26
Very good.
This review is about item#06941173.
As Bush color of
5
From Japan
On 2015-09-06 16:27:56
Since dimensionally almost there is no deviation, it has been very useful.
This review is about item#06941191.
Bike custom parts
5
From Japan
On 2015-07-22 15:56:36
Seeking had size was able to purchase a low cost. I want to look for here in the future.
This review is about item#06940771.
We use the stopper of the shaft portion of the dragonfly crane
5
From Japan
On 2015-05-31 18:39:29
Although it was scheduled to stop at the split pin to open the holes hard metal of the shaft portion of which had been the manner does not come off with a wire because that does not empty holes in the drill too hard, you can use to find the products in Monotarou cage, we use very convenient
This review is about item#06940972.