Buy more than* S$200* and get FREE SHIPPING

  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black

Standard Set of Color Dyed Black SC 2515C

4.72 (25)
Item.#
06941033
Mfr.#
SC 2515C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Outside Diameter D (phi mm)
38(+/-0.1)
Chamfer Diameter d1 (mm)
37
Width L (mm)
15(+/-0.1)
Set Screw
M6x6
Accessories
2 stopper screws
Inner Diameter B H8 (mm)
25
Surface Processing
Blackening (alkali coloring finishing)
Customer Reviews
5 star 23
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Wire starting point
5
From Japan
On 2016-05-03 13:27:05
No excess or deficiency
This review is about item#06563383.
Weekend bike
5
From Japan
On 2016-04-21 00:13:35
I hate the frame and seem to be regulated and installed before the plate bends.
This review is about item#42274662.
Exchange with oil change
5
From Japan
On 2016-03-22 14:50:28
It is usable normally, since it is not disassembled and confirmed etc, I do not know but since it is a thing to exchange regularly, I am not concerned about durability / performance. Because the price is cheap, it is saved.
This review is about item#37569436.
Engraving on an iron plate
5
From Japan
On 2016-03-17 19:27:21
Things that have been put on sculpture so far are convenient because you can easily name them.
This review is about item#02225973.
Concrete chaining
3
From Japan
On 2016-01-19 18:46:44
There were not too many hanging. Is it equivalent to the price? So I bought six more.
This review is about item#35496632.
Heat shrinkable tube
4
From Japan
On 2016-01-14 19:48:07
It is handy because it is light and does not take storage space as much as there is no handle. For the hobby it is enough for performance.
This review is about item#35215004.
Change oil filter
1
From Japan
On 2016-01-14 19:23:32
Oil was applied to the packing and it was tightened to the prescribed value, but when I ran for 40 minutes, a lot of oil leaked from the filter and it became serious. As a result of having a nearby acquaintance's repair shop help me and inspected at the repair shop, the filter was loose. When I switched to another filter, the leakage disappeared. It is reported that there is a pointed out that the packing of the filter of Monotaro is the cause. I am rewriting again We will call you.
This review is about item#37582054.
Car Repair
5
From Japan
On 2016-01-12 19:17:00
Cost performance is good.
This review is about item#10011802.
Plumbing work
5
From Japan
On 2015-12-14 16:43:20
There is no problem. Because the price was cheap, it is saved.
This review is about item#32971197.
Wood work
5
From Japan
On 2015-11-15 20:12:15
You can cut well.
This review is about item#75192196.