Buy more than* S$200* and get FREE SHIPPING

  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black
  • Standard Set of Color Dyed Black

Standard Set of Color Dyed Black SC 6528C

4.82 (22)
Item.#
06941225
Mfr.#
SC 6528C
Package Qty.
1PC
Ship pack of
1
31.17 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material
S45C
Outside Diameter D (phi mm)
94(+/-0.1)
Chamfer Diameter d1 (mm)
85
Width L (mm)
28(+/-0.1)
Set Screw
M12x12
Accessories
Stop two screws
Inner Diameter B H8 (mm)
65
Surface Processing
Black oxide finish (alkaline colored finish)
Customer Reviews
5 star 21
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.82
22 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-20 07:39:31
Although it is not an original use method, I bought it as a jig for press fitting of a bearing. Making is solid.
This review is about item#06940787.
Cardboard machine feed
5
From Japan
On 2017-01-21 17:03:45
It is using the bearing shaft fixing of cardboard feed wheel. Is no problem without moving at a fixed lock screw.
This review is about item#6940796.
Pulley exchange
5
From Japan
On 2016-12-23 19:42:20
I bought looking for spacer pulley. Size was saved in on the button.
This review is about item#6940744.
Fixed axis
1
From Japan
On 2016-12-19 10:11:46
An inner diameter of 34.90 mm for a nominal 35 mm, was to end up using again scraping the inside. The displaced toward the inner diameter is small, troubled very much.
This review is about item#6941112.
ATV buggy
5
From Japan
On 2016-05-17 14:46:00
Used to secure the shaft of the rear wheel of the buggy.
This review is about item#06941042.
Kokireba stop of Minimi
5
From Japan
On 2015-11-03 15:34:29
It stopped short of caught in the feed cover.
This review is about item#06940561.
Pin around the production of heavy equipment bucket
5
From Japan
On 2015-11-02 14:49:02
This product has been purchased always in the size difference, we are very handy because are produced an inch of deviation without.
This review is about item#06941112.
Farm equipment
5
From Japan
On 2015-10-25 19:15:26
Very good.
This review is about item#06941173.
As Bush color of
5
From Japan
On 2015-09-06 16:27:56
Since dimensionally almost there is no deviation, it has been very useful.
This review is about item#06941191.
Bike custom parts
5
From Japan
On 2015-07-22 15:56:36
Seeking had size was able to purchase a low cost. I want to look for here in the future.
This review is about item#06940771.