Buy more than* S$200* and get FREE SHIPPING

  • Standard Set Color SUS304
  • Standard Set Color SUS304
  • Standard Set Color SUS304

Standard Set Color SUS304 SC 2518S

3.67 (9)
Item.#
06941733
Mfr.#
SC 2518S
Package Qty.
1PC
Ship pack of
1
10.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Chamfer Diameter d1 (mm)
38
Width L (mm)
18(+/-0.1)
Outside Diameter D (phi mm)
42(+/-0.1)
Accessories
2 stopper screws
Inner Diameter B H8 (mm)
25
Set Screw
M8x8
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Stopper of the camera stand strut
3
From Japan
On 2017-01-09 10:35:52
Although the set screw is preferably a two some of the most stable in the position of 120 °, a small crack in the product are many, poor Mitekure.
This review is about item#6941715.
Fixed parts of the precision equipment
5
From Japan
On 2016-11-29 17:59:18
It reaffirmed that it expected Japan product there is a goodness of fit, such as if they were manufactured in accordance with the parts that are in here. Packaging also was saved early polite also arrival. Thank you very much.
This review is about item#6941654.
As DIY
3
From Japan
On 2016-08-08 20:37:06
Since there is no compared to other whether this mon.
This review is about item#6941444.
Tone arm sub-weight
5
From Japan
On 2015-09-14 15:52:06
Similar products as a record of the player's tone arm Subway has been commercially available in 2000 yen, which is very profitable in uniform in the beauty of the material and accuracy and finishing. Because of the product taken in the positive error only in 14mm diameter, it will stop exactly to the arm of strictly 14mm diameter with a caliper. This application that it is I think the people of the Ortofon SPU mounting purpose there are many, but the balance may be on the weight basis, is nil also disorders such as chatter order to be stopped by a screw. Appearance does not have a sense of incongruity because it is a similar color to the usual balance weight.
This review is about item#06941541.
Analog player sub-weight
5
From Japan
On 2014-06-05 13:27:19
A good finish of the goods, there is no sense of discomfort even if it is attached to the player's arm. Screw fixation was also able to tighten the acceleration and never hurt the existing pipe. It was a very good accuracy superior product. Also I would like to purchase for a different player.
This review is about item#06941697.
I tried or can not be used as the flywheel of 13000rpm cutting router
1
From Japan
On 2013-09-12 00:39:27
Cutting system is very Regards, a perfect spindle of 10φ, We were able to tighten without any backlash of the set screw. Distortion is also not allowed due to excessive tightening. Shape on, not quite get the dynamic balance, Runout occurs, the performance of the expected could not be exhibited. Function as the axis stop in the thrust direction is no problem at all. And we'd appreciate it if you could leave specify the allowable maximum rotational speed. Set color dynamic balance is guaranteed is the want.
This review is about item#06941444.
Auxiliary weight of the arm of the record player
5
From Japan
On 2013-09-11 08:37:14
And in possession of a player that the GT-2000 of YMAHA, buy a cartridge of the SPU of this time Ortofon For the self-weight of the cartridge is heavy that, I bought a color set of this three types of the same type as an aid to weight. Those genuine close for the audio, but is quite expensive, as a general-purpose we are very satisfied with the best accuracy.
This review is about item#06941654.
Fixed shaft
5
From Japan
On 2013-03-08 18:18:08
Since the products you are using even up to now, it has been used without problem.
This review is about item#06941444.
Fixed axis
1
From Japan
On 2012-01-01 17:52:57
Appendix 1 set screws in the product description, but thought I'd Shimeyo simultaneously in two places to buy a hexagon Anazuketome screw because the two screw holes in the drawings Screw hole there was only one. Not be tightened in two places. The supplied screws are M3 (supposed), but the hexagonal hole of SUS does not tight like string in a bucket. At the same time bought the M3 hexagon Anazuketome screw recess (stainless steel) Osaka soul is also fine Gabagaba but is worse than it. Hexagonal wrench use Bondasu Because ginger not tighten hex wrench of 1/16 inch. Chamfer is the description of 45 degrees on one side 30 degrees on one side can not be distinguished by appearance.
This review is about item#06941313.