Buy more than* S$200* and get FREE SHIPPING

  • Standard Slit Color Blackening
  • Standard Slit Color Blackening
  • Standard Slit Color Blackening

Standard Slit Color Blackening SCS 0808C

5.00 (2)
Item.#
06941961
Mfr.#
SCS 0808C
Package Qty.
1PC
Ship pack of
1
6.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Set Screw
M3xP0.5
Bolt with Hexagon Hole
M3x10
Inner Diameter B (mm)
8
Width L (mm)
8(+/-0.1)
Dimension d (phi mm)
3.4
Surface Processing
Blackening (alkali coloring finishing)
Dimention X (mm)
8
Dimensions A (mm)
7
Outside Diameter D (phi mm)
25(+/-0.1)
Dimension r (mm)
3
Dimensions Y (mm)
5
Dimension W (mm)
1.5
Accessories
One bolt with a hexagon socket (blackening)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling with a hand drill
5
From Japan
On 2016-06-08 15:38:45
It uses as a drill stopper. Hole diameter is better than the type to stop at the set screw if integer.
This review is about item#06941916.
Attach the parts to the shaft
5
From Japan
On 2015-04-06 19:18:35
Since Iwata Mfg. Of product, can be used safely.
This review is about item#06941961.