Buy more than* S$200* and get FREE SHIPPING

  • Standard Slit Color Blackening
  • Standard Slit Color Blackening
  • Standard Slit Color Blackening

Standard Slit Color Blackening SCS 1512C

5.00 (2)
Item.#
06942092
Mfr.#
SCS 1512C
Package Qty.
1PC
Ship pack of
1
8.20 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material
S45C
Set Screw
M5xP0.8
Bolt with Hexagon Hole
M5x16
Dimension r (mm)
4.5
Dimensions Y (mm)
6
Dimension W (mm)
1.5
Accessories
(Dyed black) 1 hexagon socket head bolt
Dimention X (mm)
12
Dimensions A (mm)
13
Outside Diameter D (phi mm)
35(+/-0.1)
Width L (mm)
12(+/-0.1)
Dimension d (phi mm)
5.5
Surface Processing
Black oxide finish (alkaline colored finish)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling with a hand drill
5
From Japan
On 2016-06-08 15:38:45
It uses as a drill stopper. Hole diameter is better than the type to stop at the set screw if integer.
This review is about item#06941916.
Attach the parts to the shaft
5
From Japan
On 2015-04-06 19:18:35
Since Iwata Mfg. Of product, can be used safely.
This review is about item#06941961.