Buy more than* S$200* and get FREE SHIPPING

  • Standard Slit Color Blackening
  • Standard Slit Color Blackening
  • Standard Slit Color Blackening

Standard Slit Color Blackening SCS 2512C

5.00 (4)
Item.#
06942196
Mfr.#
SCS 2512C
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Bolt with Hexagon Hole
M5x16
Inner Diameter B (mm)
25
Width L (mm)
12(+/-0.1)
Dimension d (phi mm)
5.5
Dimention X (mm)
17
Accessories
One bolt with a hexagon socket (blackening)
Dimensions A (mm)
18
Outside Diameter D (phi mm)
45(+/-0.1)
Dimension r (mm)
4.5
Dimensions Y (mm)
7
Dimension W (mm)
1.5
Set Screw
M5xP0.8
Surface Processing
Blackening (alkali coloring finishing)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fixing chips for fly cutter
5
From Japan
On 2017-11-28 18:57:34
Although the surface was a bit hard, I could successfully process the chip mounting surface with an end mill. It is even better if there is a slit collar with an inner diameter of 10φ and an outer diameter of 40φ.
This review is about item#6942013.
It is used to change the fixed position of the pulley.
5
From Japan
On 2017-05-05 23:19:37
Used to move the mounting position of the V pulley outward by 15 mm and fix it. Accuracy was high and installation was smooth.
This review is about item#6942135.
Drilling with a hand drill
5
From Japan
On 2016-06-08 15:38:45
I use it as a drill stopper. If the hole diameter is an integer it is better than a type that stops with a screw.
This review is about item#06941916.
Attach the parts to the shaft
5
From Japan
On 2015-04-06 19:18:35
Because it is a product of Iwata Works, it can be used with confidence.
This review is about item#06941961.