Buy more than* S$200* and get FREE SHIPPING

  • Standard Slit Color Blackening
  • Standard Slit Color Blackening
  • Standard Slit Color Blackening

Standard Slit Color Blackening SCS 5022C

5.00 (3)
Item.#
06942257
Mfr.#
SCS 5022C
Package Qty.
1PC
Ship pack of
1
23.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Outside Diameter D (phi mm)
85 (+/- 0.1)
Dimension r (mm)
9
Dimensions Y (mm)
16
Dimension W (mm)
3
Set Screw
M10 x P1.5
Accessories
Hexagon socket head cap screw (black dyed) single
Bolt with Hexagon Hole
M10 x 35
Inner Diameter B (mm)
50
Width L (mm)
22 (+/- 0.1)
Dimension d (phi mm)
11
Dimention X (mm)
32
Dimensions A (mm)
-
Surface Processing
Black dyed (alkaline colored finish)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used to change the fixed position of the pulley.
5
From Japan
On 2017-05-05 23:19:37
Used to move the mounting position of the V pulley outward by 15 mm and fix it. Accuracy was high and installation was smooth.
This review is about item#6942135.
Drilling with a hand drill
5
From Japan
On 2016-06-08 15:38:45
It uses as a drill stopper. Hole diameter is better than the type to stop at the set screw if integer.
This review is about item#06941916.
Attach the parts to the shaft
5
From Japan
On 2015-04-06 19:18:35
Since Iwata Mfg. Of product, can be used safely.
This review is about item#06941961.