Buy more than* S$200* and get FREE SHIPPING

  • Standard Slit Color Blackening
  • Standard Slit Color Blackening
  • Standard Slit Color Blackening

Standard Slit Color Blackening SCS 6022C

5.00 (3)
Item.#
06942275
Mfr.#
SCS 6022C
Package Qty.
1PC
Ship pack of
1
27.98 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Material
S45C
Width L (mm)
22(+/-0.1)
Dimension d (phi mm)
11
Dimention X (mm)
37
Bolt with Hexagon Hole
M10x35
Inner Diameter B (mm)
60
Accessories
(Dyed black) 1 hexagon socket head bolt
Dimension r (mm)
9
Dimensions Y (mm)
18
Dimension W (mm)
3
Set Screw
M10xP1.5
Outside Diameter D (phi mm)
95(+/-0.1)
Surface Processing
Black oxide finish (alkaline colored finish)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used to change the fixed position of the pulley.
5
From Japan
On 2017-05-05 23:19:37
Used to move the mounting position of the V pulley outward by 15 mm and fix it. Accuracy was high and installation was smooth.
This review is about item#6942135.
Drilling with a hand drill
5
From Japan
On 2016-06-08 15:38:45
I use it as a drill stopper. If the hole diameter is an integer it is better than a type that stops with a screw.
This review is about item#06941916.
Attach the parts to the shaft
5
From Japan
On 2015-04-06 19:18:35
Because it is a product of Iwata Works, it can be used with confidence.
This review is about item#06941961.