Buy more than* S$200* and get FREE SHIPPING

  • Standard Separate Color Dyed Black
  • Standard Separate Color Dyed Black
  • Standard Separate Color Dyed Black

Standard Separate Color Dyed Black SCSS 0408C

4.57 (7)
Item.#
06942722
Mfr.#
SCSS 0408C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Set Screw
M3xP0.5
Bolt with Hexagon Hole
M3x8
Inner Diameter B (mm)
4
Width L (mm)
8(+/-0.1)
Dimension d (phi mm)
3.4
Dimention X (mm)
4.5
Accessories
Hexagon socket head cap screw (black dyed) 2
Outside Diameter D (phi mm)
15(+/-0.1)
Material
S45C
Dimension r (mm)
3
Dimensions Y (mm)
3
Dimension W (mm)
1
Surface Processing
Black oxide finish (alkaline colored finish)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2018-03-01 17:02:19
It can be used for positioning parts when assembling the machine, and can be shipped as it is
This review is about item#6943063.
The position of the shaft shaft.
5
From Japan
On 2017-11-20 20:45:12
Without removing the shaft Easy installation adjustment is very useful.
This review is about item#6943036.
For machine shaft.
5
From Japan
On 2016-06-08 10:05:44
It can be installed without detaching the shaft so it is very helpful.
This review is about item#06943036.
Pipe movement control
5
From Japan
On 2015-02-27 14:50:45
Although I have purchased it before, I can reliably and reliably
This review is about item#06943002.
Weight of shift lever
5
From Japan
On 2015-01-18 13:20:53
It will be saved because it will be delivered immediately from the order!
This review is about item#06942844.
For shaft movement restriction
2
From Japan
On 2014-09-17 17:33:12
Dimension list was hard to see, we ordered by mistake, so we discarded it.
This review is about item#06942792.
Fastening of sprocket
5
From Japan
On 2012-09-28 12:30:36
Purchased one with an inner diameter of 60 mm. You can use it firmly.
This review is about item#06943081.