Buy more than* S$200* and get FREE SHIPPING

  • Standard Separate Color Dyed Black
  • Standard Separate Color Dyed Black
  • Standard Separate Color Dyed Black

Standard Separate Color Dyed Black SCSS 1010C

4.40 (5)
Item.#
06942817
Mfr.#
SCSS 1010C
Package Qty.
1PC
Ship pack of
1
10.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention X (mm)
9
Outside Diameter D (phi mm)
30 (+/- 0.1)
Material
S45C
Dimension r (mm)
3.75
Dimensions Y (mm)
5
Dimension W (mm)
1.5
Accessories
Two hexagon socket head cap screw (black dyed)
Set Screw
M4 x P0.7
Bolt with Hexagon Hole
M4 x 12
Inner Diameter B (mm)
10
Width L (mm)
10 (+/- 0.1)
Dimension d (phi mm)
4.5
Surface Processing
Black dyed (alkaline colored finish)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For the machine shaft.
5
From Japan
On 2016-06-08 10:05:44
Because it can be attached without the desorption of the shaft will be saved very much.
This review is about item#06943036.
Pipe movement control
5
From Japan
On 2015-02-27 14:50:45
There've also purchased previously, but reliable good accuracy
This review is about item#06943002.
The weight of the shift lever
5
From Japan
On 2015-01-18 13:20:53
It survives because it is immediate delivery from the order!
This review is about item#06942844.
Shaft movement restrictions
2
From Japan
On 2014-09-17 17:33:12
Size list of hard to see, because had ordered by mistake, was discarded.
This review is about item#06942792.
Fixed sprocket
5
From Japan
On 2012-09-28 12:30:36
Buy things with an inner diameter of 60mm. You can use firmly.
This review is about item#06943081.