|
Standard Separate Color Dyed Black SCSS 2012C
(7)
- Item.#
- 06942984
- Mfr.#
- SCSS 2012C
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Width L (mm)
- 12 (+/-0.1)
- Dimension d (phi mm)
- 5.5
- Dimention X (mm)
- 14
- Outside Diameter D (phi mm)
- 40(+/-0.1)
- Material
- S45C
- Dimension r (mm)
- 4.5
- Accessories
- Bolt with hexagon (blackening) 2
- Dimensions Y (mm)
- 7
- Dimension W (mm)
- 1.5
- Set Screw
- M5xP0.8
- Bolt with Hexagon Hole
- M5x16
- Inner Diameter B (mm)
- 20
- Surface Processing
- Blackening (alkali coloring finishing)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
6 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
Machine assembly
From Japan
On 2018-03-01 17:02:19
It can be used for positioning parts when assembling the machine, and can be shipped as it is
The position of the shaft shaft.
From Japan
On 2017-11-20 20:45:12
Without removing the shaft
Easy installation adjustment is very useful.
For machine shaft.
From Japan
On 2016-06-08 10:05:44
It can be installed without detaching the shaft so it is very helpful.
Pipe movement control
From Japan
On 2015-02-27 14:50:45
Although I have purchased it before, I can reliably and reliably
Weight of shift lever
From Japan
On 2015-01-18 13:20:53
It will be saved because it will be delivered immediately from the order!
For shaft movement restriction
From Japan
On 2014-09-17 17:33:12
Dimension list was hard to see, we ordered by mistake, so we discarded it.
Fastening of sprocket
From Japan
On 2012-09-28 12:30:36
Purchased one with an inner diameter of 60 mm. You can use it firmly.
Customers Who Bought This Item Also Bought