Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Separate Collar SUS304
  • Standard Separate Collar SUS304
  • Standard Separate Collar SUS304

Standard Separate Collar SUS304 SCSS 0508S

3.67 (3)
Item.#
06943185
Mfr.#
SCSS 0508S
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Inner Diameter B (mm)
5
Width L (mm)
8(+/-0.1)
Dimension d (phi mm)
3.4
Dimention X (mm)
5.5
Outside Diameter D (phi mm)
20(+/-0.1)
Bolt with Hexagon Hole
M3x10
Dimension r (mm)
3
Dimensions Y (mm)
4
Dimension W (mm)
1
Set Screw
M3xP0.5
Accessories
Hexagon socket head cap screw (SUS304) 2 lines
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-03-20 20:47:15
It is a good product It has gloss and it is saved because it does not have to break the machine
This review is about item#6943456.
As a weight of a rifle.
3
From Japan
On 2016-08-29 17:24:11
There were others who used it the same way, and I also used it, but the stain was too heavy.
This review is about item#6943456.
Fixing the position of the sprocket
3
From Japan
On 2015-01-23 07:55:21
Can be used without problems. It can be installed without pulling out the shaft.
This review is about item#06943483.