|
Standard Separate Collar SUS304 SCSS 1010S
(3)
- Item.#
- 06943264
- Mfr.#
- SCSS 1010S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Set Screw
- M4xP0.7
- Material
- SUS304
- Dimension r (mm)
- 3.75
- Dimensions Y (mm)
- 5
- Dimension W (mm)
- 1.5
- Accessories
- Hexagon socket head cap screw (SUS304) 2 lines
- Outside Diameter D (phi mm)
- 30(+/-0.1)
- Bolt with Hexagon Hole
- M4x12
- Width L (mm)
- 10(+/-0.1)
- Dimension d (phi mm)
- 4.5
- Dimention X (mm)
- 9
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
From Japan
On 2017-03-20 20:47:15
It is a good product It has gloss and it is saved because it does not have to break the machine
As a weight of a rifle.
From Japan
On 2016-08-29 17:24:11
There were others who used it the same way, and I also used it, but the stain was too heavy.
Fixing the position of the sprocket
From Japan
On 2015-01-23 07:55:21
Can be used without problems. It can be installed without pulling out the shaft.
Customers Who Bought This Item Also Bought