Buy more than* S$200* and get FREE SHIPPING

  • Standard Separate Collar SUS304
  • Standard Separate Collar SUS304
  • Standard Separate Collar SUS304

Standard Separate Collar SUS304 SCSS 2512S

3.67 (3)
Item.#
06943456
Mfr.#
SCSS 2512S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter B (mm)
25
Width L (mm)
12 +/-0.1
Dimension d (phi mm)
5.5
Dimention X (mm)
17
Outside Diameter D (phi mm)
45 +/-0.1
Bolt with Hexagon Hole
M5x16
Dimension r (mm)
4.5
Dimensions Y (mm)
7
Dimension W (mm)
1.5
Set Screw
M5xP0.8
Material
SUS304
Accessories
Hexagon socket head cap screw (SUS304) 2 Movies
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-03-20 20:47:15
It is a good product It has gloss and it is saved because it does not have to break the machine
This review is about item#6943456.
As a weight of a rifle.
3
From Japan
On 2016-08-29 17:24:11
There were others who used it the same way, and I also used it, but the stain was too heavy.
This review is about item#6943456.
Fixing the position of the sprocket
3
From Japan
On 2015-01-23 07:55:21
Can be used without problems. It can be installed without pulling out the shaft.
This review is about item#06943483.