Buy more than* S$200* and get FREE SHIPPING

  • Standard Separate Collar SUS304
  • Standard Separate Collar SUS304
  • Standard Separate Collar SUS304

Standard Separate Collar SUS304 SCSS 4018S

3.67 (3)
Item.#
06943492
Mfr.#
SCSS 4018S
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Inner Diameter B (mm)
40
Width L (mm)
18 +/-0.1
Dimension d (phi mm)
9
Dimention X (mm)
26
Outside Diameter D (phi mm)
70 +/-0.1
Bolt with Hexagon Hole
M8x30
Dimension r (mm)
7
Dimensions Y (mm)
13
Dimension W (mm)
2
Set Screw
M8xP1.25
Material
SUS304
Accessories
Hexagon socket head cap screw (SUS304) 2 Movies
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-03-20 20:47:15
It is a good product It has gloss and it is saved because it does not have to break the machine
This review is about item#6943456.
As a weight of a rifle.
3
From Japan
On 2016-08-29 17:24:11
There were others who used it the same way, and I also used it, but the stain was too heavy.
This review is about item#6943456.
Fixing the position of the sprocket
3
From Japan
On 2015-01-23 07:55:21
Can be used without problems. It can be installed without pulling out the shaft.
This review is about item#06943483.