Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Large-Size  Lcd Inside And Outside Thermometer

Large-Size Lcd Inside And Outside Thermometer AD-5648

by A&D
1.00 (1)
Item.#
06943571
Mfr.#
AD-5648
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life
About 1 year (alkaline battery)
Storage Temperature/Humidity Range
Below -20-60 deg C/90% RH (no dew)
Outer Dimensions (Width W x Height H x Depth D) (mm)
99x107x20
Resolution Capability
0.1 deg C
Power
1 AAA type dry cell battery
Accessories
Instruciton manual, battery (for monitor)
Temperature Measurement Precision
+/-1 deg C(0-40 deg C) +/-2 deg C(-40-0 deg C, 40-50 deg C) +/-3 deg C (-50 to -40 deg C, 50-70 deg C)
Operating Temperature/Humidity Range
Below -5-50 deg C/90% RH (no dew)
Sensor
Thermistor
Measurment Range (deg C)
Internal temperature 0 - 50 external temperature-50 - 70
Weight (g)
About 135 (battery not included)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For air conditioning control, we measure temperature difference between outside air temperature and indoor temperature.
1
From Japan
On 2014-06-11 09:06:26
Display failed in 23 months after purchase. Meanwhile, the battery exchange is one time, is not it too early? It seemed that the previous one had about five years, but ...?
This review is about item#06943571.