Buy more than* S$200* and get FREE SHIPPING

  • Digital Timer

Digital Timer AD-5703

by A&D
Item.#
06943623
Mfr.#
AD-5703
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Timer Number
1 channel
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Excluding protrusions) 62x50x12
Type
100 minutes form countdown timer
Accessories
(Printed on the mount part) battery (for monitoring) instruction manual
Operating Temperature/Humidity Range
The (non-condensing) RH below 0 to 40deg C, 85%
Buzzer Sound
About 30 seconds volume About 70dB (distance 30cm)
Battery Life
About 1 year
Power
One form LR44 button battery
Weight (g)
About 34 (including batteries)
Storage Temperature/Humidity Range
The (non-condensing) -20 to 60deg C, 25 to 95% RH
Setting Range
59 seconds up to 99 minutes, 1 second minimum