Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Timer

Timer AD-5701

by A&D
4.50 (2)
Item.#
06943641
Mfr.#
AD-5701
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Timer Number
3 channels
Storage Temperature/Humidity Range
-20-60 deg C, 25-95%RH (no dew)
Setting Range
Max 99 hours, 59 minutes, 59 seconds, mininum 1 second
Pricision
Timer - clock 60 seconds/day
Weight (g)
About 80 (battery included)
Accessories
Battery (for monitor), operation manual
Battery Life
About 1 year
Operating Temperature/Humidity Range
0-40 deg C and below 25 to 90%RH (no dew)
Outer Dimensions (Width W x Height H x Depth D) (mm)
70x83x22 (not including protrusion)
Power
1 LR44 button cell battery
TRUSCO Part Number
296-8304
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as one channel of the 72-minute timer.
4
From Japan
On 2015-12-04 22:16:00
I want to use as a single-channel 72-minute timer, but one channel products seems to have been discontinued, I purchased this product in the three-channel reluctantly. I want to buy one channel goods and as before in the same usability.
This review is about item#06943641.
NC milling machining at the time of the alarm
5
From Japan
On 2014-01-14 01:11:00
There are three timers, up to 99 hours, 59 minutes and 59 seconds, respectively Because there is a memory function when used in it can be set for the alarm That may not be re-set every time time was convenient.
This review is about item#06943641.