Buy more than* S$200* and get FREE SHIPPING

  • Digital Timer

Digital Timer AD-5704

by A&D
Item.#
06943657
Mfr.#
AD-5704
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Timer Number
1 channel
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Excluding protrusions) 62x50x12
Type
20-hour countdown timer type
Buzzer Sound
About 70dB for about 30 seconds, volume (distance 30cm)
Storage Temperature/Humidity Range
The (non-condensing) 95% RH - -20 - 60deg C, 25
Setting Range
59 minutes maximum for 19 hours, 1 minute minimum
Battery Life
About 1 year
Power
One form LR44 button battery
Weight (g)
(Including battery) about 34
Accessories
(Printed on the mount part) battery (for monitoring), instruction manual
Operating Temperature/Humidity Range
The (non-condensing) RH below 40deg C, 85% - 0