Buy more than* S$200* and get FREE SHIPPING

  • Force Gauges
  • Force Gauges
  • Force Gauges
  • Force Gauges
  • Force Gauges

Force Gauges AD-4932A-50N

by A&D
Item.#
06943727
Mfr.#
AD-4932A-50N
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1230
Maximum Displacement Amount (mm)
About 0.25
Response Speed
About 0.2sec (first), about 0.6sec (slow)
Measuring Unit
N (Newton)
Measuring Range (N)
0-50.00
Dimensions (Width W x Height H x Depth D) (mm)
83x227x39
Display
5-digit LCD display
Weight (g)
About 550 (including battery)
Accessories
Instruction manual, (for monitoring) carrying case, battery attachment (extension rod, compression disk type, hook type, conical, chisel type)
Over-range Display
"ーーーー" display
Allowable Maximum Load (N)
68
Operating Temperature/Humidity Range
0 over 50 degree C, 80% RH or less (no condensation)
Battery life (hours)
About 20 with manganese battery use (consumption current of about 24mA)
Resolution Capability
0.01N
Measurement Pricision
+ / Over (0.4% rdg + 1dgt) at room temperature
Power
AA batteries six or an optional AC adapter (input 100VAC, 50 / 60Hz)
TRUSCO Part Number
288-3236
Application
1) Insert, pull-out measurement of outlet, 2) tensile strength measurement of the pull-top cans, 3) hardness measurement of kneading material, 4) tensile measurement of press-fit pin, caulking pin, 5) pressing force measurement of car accelerator, bra