Buy more than* S$200* and get FREE SHIPPING

  • Digital dissolved oxygen analyzer

Digital dissolved oxygen analyzer DO-5509

Item.#
06943806
Mfr.#
DO-5509
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pricision
+/-0.4mg/L
Minimum Scale Value
0.1mg/L
Power
9V 006 P x 1piece
Measuring Range
0-20mg/L
Accessories
Probe electrolyte electric battery
Measurement Principle
polarographic type
Dimensions (Width W x Height H x Depth D) (mm)
70x131x25
Weight (g)
350
TGK Product Number
825-80-75-01
Application
Type polarographic sensor adopted for check water filter for School laboratory & factory etc