Buy more than* S$200* and get FREE SHIPPING

  • Infrared Thermometers
  • Infrared Thermometers
  • Infrared Thermometers
  • Infrared Thermometers

Infrared Thermometers CT-2000D

Item.#
06943973
Mfr.#
CT-2000D
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not look in to laser light Do not point laser on human Keep out of reach of children., Do not look in to laser light Do not point laser on human Keep out of reach of children., Do not look in to laser light Do not point laser on human Keep out of reach of children., Do not look in to laser light Do not point laser on human Keep out of reach of children.
Type of display Temperature
Digital
Emissivity Settings
0.95 fixed, 0.95 fixed
Operating Temperature and Humidity Range
0-50 ℃ 70% RH or less, less than 050deg C 70%RH
Resolution (deg C)
0.5 / 1 (automatic switching), 0.5 / 1 (Auto switching)
Measurement Pricision
+/- 2% larger rdg or +/- 3 ℃, +/-2%rdg or +/-3degreeC, whichever is higher
Measurment Range (deg C)
-30-550, -30 - 550
Weight (g)
About 157, About 157
Thermometer Type
Radiation thermometer (cancer type)
Measuring Area Dimensions
phi100mm in 1000mm, phi100mm at 1000mm
Storage Temperature/Humidity Range
-20-60 ℃ 80% RH or less, less than -2060deg C 80%RH
Sampling
4 times / sec, About 4 times/second
Dimensions (Width W x Height H x Depth D) (mm)
148x105x42, 148x105x42
Display
3.5-digit LCD display, 3.5 digit LCD display
Power
006P (9V) 1 piece battery, 006P (9V) 1 electric batteries
Accessories
006P (9V) battery x1, instruction manual, with vinyl cover, 006P (9V) electric battery x1, instruction manual,with vinyl cover attached