Buy more than* S$200* and get FREE SHIPPING

  • Analog Tester

Analog Tester CX-270N

3.00 (1)
Item.#
06944086
Mfr.#
CX-270N
Package Qty.
1PC
Ship pack of
1
56.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1006
hFE
Range: 0-1000 tolerance: scale length of +/- 3% within, range: 0-1000 tolerance: less than +/-3% of scale length
Direct Current (mA)
Range: 0-50micro, 2.5,25,250 tolerance: a full-scale +/- 3% within, Range: 0-50micro, 2.5 and 25, 250 tolerance: less than +/-3% of full scale
Dimensions (Width W x Height H x Depth D) (mm)
100x152x38, 100x152x38
Resistance (omega)
Range: x1, x10, x100, x1k, x10k tolerance: scale length of +/- 3% within, range: x1, x10, x100, x1k, x10k tolerance: less than +/-3% of scale length
Power
Single 3 (1.5V) 2 pieces battery, 006P (9V) 1 piece battery, AA (1.5V) 2 batteries, and 006P (9V) 1 battery
TRUSCO Part Number
392-3631, 392-3631
Accessories
Battery (single 3 1.5V) 2 pieces, (006P 9V) 1 piece, test lead set, fuse (0.5A / 250A), instruction manual, Battery (AA 1.5V) 2 pieces, (006P 9V), 1 piece, test lead 1 set, fuse (0.5A/250A), operation manual
LV
Range: 3V-0V tolerance: scale length of +/- 5% within, range: V - 0 V tolerance: less than +/-5% of scale length
Iced(LI)
Range: 0-150microA, 1.5,15,150mA tolerance: scale length of +/- 5% within, Range: 0-150microA, 1.5 and 15, 150mA tolerance: less than +/-5% of scale length
Noise Level (dB)
Range: -10-22 tolerance: a full-scale +/- 4% within, range: -10 to 22 tolerance: +/-4% of full scale
DC Voltage (V)
Range: 0-0.1,0.5,2.5,10,50,250,1000 (20kohm / V) tolerance: a full-scale +/- 3%, range: 0-0.1, 0.5, 2.5, 10, 50, 250, 1000 (20kohm/V) tolerance: +/-3% of full scale
AC Voltage (V)
Range: 0-10,50,250,1000 (9kohm / V) tolerance: a full-scale +/- 4% within, Range: 0-10, 50, 250, less than +/-4% of a 1000(9kohm/V) tolerance:full scale
Weight (g)
About 230, About 230
TGK Product Number
219-76-03-20, 219-76-03-20
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Development of bike
3
From Japan
On 2014-05-17 16:30:32
And it can be confirmed by the eye than digital Since the setting of Ω is clarity likely tried to buy the analog tester. Big than I thought! Well because there is no problem to use, but it's good I do not know well with respect to performance. Personally, that if it can be confirmed whether the needle of Ω swings is to you enough.
This review is about item#06944086.